Shop GENIUS TOOLS

14PC 3/8in Dr. Long Triple Square Bit Socket Set

  • Mfr # BS-314MX
  • Zoro # G623583451

original price:  $37.65 , new price: $33.89 , 9 percent off
new price: 
$
33.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-314MX
Zoro #
G623583451
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Triple Square Bit Socket Set 14 Piece 3/8 Inch Drive S2 Steel High Strength - BS-314MX Triple Square Bit Socket Set SKU: BS-314MX. This 14-piece 3/8in drive triple square bit socket set is built for consistent fastener engagement across common triple square sizes. It includes two lengths (180mmL and 50mmL) to help cover different access needs while keeping your bit sockets organized in a blow case. Designed for professional technicians, the set is made from High Speed Steel for strength, durability, and anti-corrosive properties. Key Benefits 14-piece triple square bit socket selection supports a wide range of service tasks. Two socket lengths (180mmL and 50mmL) help reach recessed fasteners. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Meets or exceeds ANSI standards for dependable, professional-grade performance. Blow case keeps sockets organized, protected, and easy to transport. What's Included 3/8in Dr. Triple Square Bit Socket 180mmL 308+8704 M4 Triple Square Bit Socket 308+8705 M5 Triple Square Bit Socket 308+8706 M6 Triple Square Bit Socket 310+8708 M8 Triple Square Bit Socket 340+8710 M10 Triple Square Bit Socket 342+8712 M12 Triple Square Bit Socket 344+8714 M14 Triple Square Bit Socket 3/8in Dr. Triple Square Bit Socket 50mmL 308+8104 M4 Triple Square Bit Socket 308+8105 M5 Triple Square Bit Socket 308+8106 M6 Triple Square Bit Socket 310+8108 M8 Triple Square Socket 340+8110 M10 Triple Square Socket 342+8112 M12 Triple Square Socket 344+8114 M14 Triple Square Socket Blow Case This set balances size coverage, two useful lengths, and durable materials in a straightforward kit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.