Shop NEIKO
See all product information
Create Account
XZN Triple Square Spline Bit Socket Set
- Mfr # 10056A
- Zoro # G222982761
product price:
$
19.99
/ea
Key Features
Height
1.75 in
Length
9 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10056A
- Zoro #
- G222982761
- UPC #
- 837013100560
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.75 in
- Length
- 9 in
- Width
- 5 in
Description
Mechanics Tool Set for European Cars The Neiko XZN Triple Square Spline Bit Socket Set is an ideal toolset for mechanics using manual torque tools on European automotive and motorcycle engines, where XZN/triple square fasteners are common. 12-stared XZN/triple square fasteners are often used in high torque automotive applications such as cylinder head bolts and drive train components. Here the many angles of the corresponding bit sockets can generate the increased torque needed. Each of the 10 metric bits in this set is encased in its own universally oriented drive socket--either 1/4-inch, 3/8-inch, or 1/2-inch--to increase potential torque and limit bit stress. Bits are forged of heat-treated S2 steel alloy for superior hardness, reducing wear-outs and ensuring longevity, while each bit socket is chrome plated to prevent rusting and corrosion. Bit sockets meet or exceed ANSI standards. Complete Set Includes • 10 metric XZN triple square spline bit sockets o 1/4-inch drive: 4mm, 5mm, 6mm o 3/8-inch drive: 8mm, 9mm, 10mm, 12mm, 14mm (tamper-proof) o 1/2-inch drive: 16mm (tamper-proof), 18mm (tamper-proof) • Hardshell storage case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.