Shop GENIUS TOOLS

28PC 1/4 & 3/8in Dr. SAE Long Hex Bit Socket Set

  • Mfr # BS-2328HL
  • Zoro # G223584544

original price:  $66.50 , new price: $59.85 , 10 percent off
new price: 
$
59.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2328HL
Zoro #
G223584544
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 28 Piece SAE 1/4 Inch & 3/8 Inch Drive High-Strength S2 Steel Precision Fit - BS-2328HL (Hex Bit Socket Set) This 28-piece SAE hex bit socket set covers both 1/4in and 3/8in drive needs, with a mix of long and short bit socket lengths for access and control. It's built for professional technicians who rely on consistent fit and dependable performance across repeated daily use. Made from high speed steel for strength, durability, and anti-corrosive properties, the set is designed to meet or exceed ANSI standards. A blow-molded case keeps the pieces organized for quick identification and secure storage. Key Benefits 28-piece SAE coverage supports a wide range of hex fastener sizes. Includes 1/4in and 3/8in drive options for tool and torque flexibility. Precision-fit hex bits help reduce rounding and improve fastener engagement. High speed steel construction provides strength, durability, and anti-corrosive properties. Mix of long and short bit socket lengths for access in tight areas. Meets or exceeds ANSI standards for professional hand tool expectations. Organized blow case keeps sockets protected, separated, and easy to locate. What's Included 1/4in Dr. SAE Hex Bit Socket 140mmL 208+3604 1/16in Hex Bit Socket 208+3605 5/64in Hex Bit Socket 208+3606 3/32in Hex Bit Socket 208+3607 7/64in Hex Bit Socket 208+3608 1/8in Hex Bit Socket 208+3610 5/32in Hex Bit Socket 208+3612 3/16in Hex Bit Socket 208+3614 7/32in Hex Bit Socket 208+3616 1/4in Hex Bit Socket 1/4in Dr. SAE Hex Bit Socket 45mmL 208+3104 1/16in Hex Bit Socket 208+3105 5/64in Hex Bit Socket 208+3106 3/32in Hex Bit Socket 208+3107 7/64in Hex Bit Socket 208+3108 1/8in Hex Bit Socket 208+3110 5/32in Hex Bit Socket 208+3112 3/16in Hex Bit Socket 208+3114 7/32in Hex Bit Socket 208+3116 1/4in Hex Bit Socket 3/8in Dr. SAE Hex Bit Socket 140mmL 310+3618 9/32in Hex Bit Socket 310+3620 5/16in Hex Bit Socket 312+3624 3/8in Hex Bit Socket 314+3628 7/16in Hex Bit Socket 316+3632 1/2in Hex Bit Socket SKU: BS-2328HL. Designed for professional-grade service work, this set balances coverage, organized storage, and standards-based build quality. The combination of two drive sizes and multiple lengths helps streamline setups while keeping commonly needed SAE hex sizes together in one durable case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.