Shop GENIUS TOOLS
Create Account
8PC Combination Screwdriver Set
- Mfr # TL-508
- Zoro # G623580283
original price:Â $43.92 , new price: $39.53 , 10 percent off
new price:Â
$
39.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL-508
- Zoro #
- G623580283
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Set 8 Piece Slotted and Phillips Assorted Sizes Ergonomic Handles Durable Chrome Vanadium Steel - TL-508 Professional Screwdriver Set This 8-piece slotted and Phillips screwdriver set is built for organized, repeatable work where correct sizing and comfortable handling matter. Each shaft is size-engraved to help you identify the right driver quickly and keep your set complete. Supplied in a labeled plastic blow-molded tray, the set stores securely and stays easy to inventory in a shop drawer, service cart, or toolbox. It's designed as a professional-grade hand tool set that meets or exceeds ANSI standards. Key Benefits 8-piece slotted and Phillips assortment supports common fastening tasks and screw types. Engraved sizes on shafts make identification faster and reduce tool mix-ups. Plastic blow-molded tray provides secure storage and clear, labeled organization. Ergonomic plastic grip handles improve control and help reduce hand fatigue. High-speed steel construction delivers strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards for consistent tool performance expectations. What's Included Philips Screwdriver (Plastic Grip) 591+1201 #1 Philips Screwdriver 86mmL 593+1401 #1 Philips Screwdriver 170mmL 593+1802 #2 Philips Screwdriver 220mmL 593+1902 #2 Philips Screwdriver 295mmL Slotted Screwdriver (Plastic Grip) 591+1465 1.2 x 6.5mm Slotted Screwdriver 86mmL 593+1965 1.2 x 6.5mm Slotted Screwdriver 195mmL 594+1980 1.2 x 8.0mm Slotted Screwdriver 285mmL 594+1990 1.6 x 10.0mm Slotted Screwdriver 310mmL Plastic Tray 1/3 SKU: TL-508. With clearly marked shafts, a practical storage tray, and a balanced mix of Phillips and slotted drivers in multiple lengths, this set is a straightforward choice for technicians and serious DIY users who want durable, organized hand tools that hold up to repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.