SAE Combination Ratcheting Wrenches 7/16in
- Mfr # 778514
- Zoro # G523581465
product price:Â
$
16.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778514
- Zoro #
- G523581465
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 7/16 Inch Standard Drive High-Strength Steel Precision Tool - 778514, Combination Ratcheting Wrench SKU: 778514. This 7/16in SAE combination ratcheting wrench is built for controlled fastener work where access and repeatable motion matter. The combination design pairs an open-end wrench with a ratcheting box-end for efficient turning in tighter spaces. Manufactured from chromium-vanadium steel alloy, it delivers high strength, long-term durability, and anti-corrosive properties. At 168mm (6.61in) overall length, it provides a practical balance of leverage and handling for professional toolkits. Key Benefits 7/16in SAE combination design supports versatile open-end and ratcheting box-end use. 168mm (6.61in) overall length balances leverage with precise hand control. Chromium-vanadium steel alloy provides high strength and durability under heavy use. Anti-corrosive material properties help maintain tool condition over time. Forged and heat treated for optimal strength and dependable long-term performance. Permanently stamped size markings improve organization and fast identification in storage. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians, this wrench is made to perform over a lifetime of heavy use while staying easy to identify and organize.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.