T-9 Star Screwdriver 145mmL
- Mfr # 592+6609
- Zoro # G823580793
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+6609
- Zoro #
- G823580793
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T9 Size 145mm Length Precision Drive Ergonomic Handle - 592+6609 Professional Precision Screwdriver This T9 star screwdriver is built for precise fastening and repeatable results where a Torx-style T-9 drive is required. With a 145mm overall length, it balances reach and control for detailed work while maintaining a compact, easy-to-handle profile. The shaft is made from Chromium-vanadium steel alloy for high strength and anti-corrosive properties. A treated shaft and hard impact plastic handle support long-term durability, while the ergonomic shape helps maintain a stable grip during extended use. Key Benefits T-9 star precision drive supports consistent engagement and reduced fastener cam-out. 145mm overall length improves control while reaching into tighter work areas. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue over time. Meets or exceeds ANSI standards for quality, fit, and reliable performance. SKU 592+6609 is designed and made for professional technicians, with materials and construction intended to perform under heavy, repeated use. The combination of a durable shaft and ergonomic plastic handle supports controlled torque application and dependable handling across routine maintenance and precision fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.