Shop GENIUS TOOLS
Create Account
9/32in Wobble Hex Screwdriver 235mmL (SAE)
- Mfr # 508+5818
- Zoro # G223584384
product price:Â
$
16.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+5818
- Zoro #
- G223584384
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 9/32 Inch Wobble Drive 235mm Length SAE Precision Hand Tool - 508+5818 This 9/32in wobble hex screwdriver is built for controlled, accurate fastening on SAE hex fasteners. With a 235 mm overall length and a soft handle, it balances reach, comfort, and stable engagement when working at the tool's limits. Made from High Speed Steel and finished for anti-corrosive performance, the tip is precision machined to help maintain a consistent fit on fasteners. It meets or exceeds ANSI standards and is designed for professional technicians who rely on dependable hand tools day after day. Key Benefits 9/32in wobble hex tip helps maintain engagement on slightly misaligned fasteners. 235 mm overall length provides reach while preserving control and accuracy. High Speed Steel construction supports high strength, durability, and long service life. Anti-corrosive properties help protect the tool in demanding shop environments. Precision machined tip improves fit, reducing slippage and rounding risk. Soft, ergonomic handle supports a firm grip and reduces hand fatigue. SKU 508+5818 is a professional-grade hand tool designed to perform over a lifetime of heavy use. Its combination of a precisely machined wobble hex tip, durable High Speed Steel build, and ergonomic soft handle supports consistent results on fasteners while helping maintain comfort during extended tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.