Shop GENIUS TOOLS
Create Account
T-10 Star Screwdriver 185mmL
- Mfr # 506+6710
- Zoro # G923581980
original price:Â $9.89 , new price: $8.90 , 10 percent off
new price:Â
$
8.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+6710
- Zoro #
- G923581980
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-10 Drive 185mm Length Precision Tip Ergonomic Handle - 506+6710 Professional Hand Tool This T-10 star screwdriver is built for controlled fastening where tip fit and hand comfort matter. The 185 mm overall length supports reach into tight areas while keeping a stable, balanced feel in the hand. Made from high speed steel with anti-corrosive properties, it is designed to hold up under repeated professional use. The precision-machined tip helps maintain consistent engagement with T-10 fasteners, reducing cam-out and improving accuracy. Key Benefits T-10 star drive tip fits fasteners securely for accurate turning. 185 mm overall length balances access, control, and working clearance. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear from routine shop environments. Precision-machined tip improves engagement and reduces slippage on fasteners. Soft ergonomic handle promotes firm grip and less hand fatigue. SKU: 506+6710. Designed and made for professional technicians, this screwdriver focuses on reliable fit, repeatable performance, and comfort during extended use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.