Shop GENIUS TOOLS
Create Account
9mm Hex Screwdriver 225mmL
- Mfr # 595+2849
- Zoro # G923582550
product price:Â
$
21.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+2849
- Zoro #
- G923582550
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 9mm Drive 225mm Length Ergonomic Handle - 595+2849 Professional Hex Screwdriver This 9mm hex screwdriver is built for controlled fastening and loosening where a hex-drive tip and stable hand feel matter. With a 225mm overall length, it balances reach and leverage for day-to-day service work without feeling oversized in the hand. The shaft is made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive performance. A treated shaft supports heavy duty use, and the ergonomic hard impact plastic handle is designed for a secure, comfortable grip during repeated turns. Key Benefits 9mm hex screwdriver design supports consistent engagement on hex-drive fasteners. 225mm overall length provides reach while maintaining control and accuracy. Chromium-vanadium Steel Alloy resists corrosion and delivers high-strength performance. Treated shaft increases strength for heavy duty applications and long service life. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable, professional workshop expectations. SKU 595+2849 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of a durable alloy shaft, heavy duty treated construction, and an ergonomic handle helps maintain reliable feel and durability across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.