Shop GENIUS TOOLS
Create Account
PH 1 POSIDRIV Screwdriver 330mmL (Shank Type-H)
- Mfr # 504+1971
- Zoro # G323583560
product price:Â
$
11.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+1971
- Zoro #
- G323583560
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver PH1 Posidriv 330mm Length Shank Type-H Precision Drive Ergonomic Handle - 504+1971 Professional Hand Tool This PH1 Posidriv screwdriver is built for precise fastener engagement and controlled driving. With a 330 mm overall length and Shank Type-H construction, it provides added reach while maintaining stability in hand. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it features a soft, ergonomic handle designed to maintain a firm connection to the fastener during use. The tip is precision machined to help improve fit and reduce slippage. Key Benefits PZ.1 Posidriv tip supports accurate engagement on compatible fasteners. 330 mm overall length helps reach recessed or hard-to-access screws. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Precision machined tip improves fit for steadier, more controlled driving. Soft ergonomic handle helps reduce hand fatigue during extended use. Designed to meet or exceed ANSI standards for professional expectations. SKU: 504+1971. Built for professional technicians and heavy, routine shop use, this screwdriver balances reach, tip accuracy, and a secure grip to support consistent results on Posidriv fasteners while maintaining durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.