Shop GENIUS TOOLS
Create Account
9mm Hex Shank, 9mm Hex Screwdriver Bit 125mmL
- Mfr # 2649
- Zoro # G223579175
product price:Â
$
12.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2649
- Zoro #
- G223579175
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size Hex Shank 125mm Length Durable Steel Construction - 2649 Professional Hand Tool Bit This 9mm hex screwdriver bit is built for consistent fit, controlled torque transfer, and dependable performance in professional hand tool setups. With a 9mm hex shank and 125mm overall length (4.92 inches), it provides reach while keeping handling straightforward during precision fastening tasks. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. The bit is heat treated to support a tough exterior and a strong inner core, and the size is stamped for fast, permanent identification in tool storage. Key Benefits 9mm hex shank and 9mm driver bit profile for reliable engagement. 125mm (4.92-inch) overall length supports access in tighter working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking enables quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 2649. Designed for professional technicians and long-term daily use, this bit focuses on durability, clear size identification, and standards-based consistency. It fits into organized tool workflows and supports repeatable results where material strength and dependable manufacturing matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.