Shop GENIUS TOOLS
Create Account
9mm Metric Hex Srewdriver 235mmL
- Mfr # 508+2849
- Zoro # G423582364
product price:Â
$
18.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+2849
- Zoro #
- G423582364
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 9mm Metric Drive 235mm Length Ergonomic Handle - 508+2849 Professional Hex Screwdriver This 9mm metric hex screwdriver is built for controlled fastening where accurate tip fit and comfortable handling matter. With a 235mm overall length and a soft, ergonomic handle, it balances reach and grip for steady work on hex fasteners. Manufactured from High Speed Steel with anti-corrosive properties and a precision machined tip, it is designed for consistent engagement and reduced rounding risk. Key Benefits 9mm metric hex tip fits fasteners accurately for stable, repeatable engagement. 235mm overall length helps balance reach and control in tight setups. Soft ergonomic handle supports a secure grip and reduces hand fatigue. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Precision machined tip improves fastener contact for easier, accurate turning. Meets or exceeds ANSI standards for professional-grade workshop expectations. SKU 508+2849 is designed for professional technicians who need dependable performance over heavy use. The combination of precision tip machining, durable High Speed Steel, and an ergonomic soft handle supports clean fastening results while maintaining comfort and consistent control across repeated tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.