Shop GENIUS TOOLS
Create Account
Ball Peen Hammer 1 lbs./454g
- Mfr # 590216
- Zoro # G023584249
original price:Â $48.68 , new price: $43.81 , 10 percent off
new price:Â
$
43.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590216
- Zoro #
- G023584249
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ball Peen Hammer 1 Pound / 454g Forged Steel Head Ergonomic Handle for Metalworking and Automotive - 590216 Ball Peen Hammer This 1 lb (454g) ball peen hammer is built for controlled striking, shaping, and finishing work where consistent impact matters. With a 330mm (12.99 in) overall length, it balances reach and control for day-to-day shop tasks. The forged, high-strength head is made from Chromium-vanadium Steel Alloy for durability and anti-corrosive protection. An impact absorbing core helps reduce user fatigue, while the non-slip rubber grip supports steady handling in demanding environments. Key Benefits 1 lb (454g) ball peen head supports controlled metalworking impact tasks. 330mm (12.99 in) overall length balances reach and handling stability. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Forged high-strength head withstands heavy use and repeated striking. Impact absorbing core reduces shock transfer for improved comfort during work. Non-slip rubber grip improves control and helps maintain a secure hold. Designed for professional technicians, this tool is built for long-term service in heavy-use environments. It combines a forged head, durable alloy construction, and an impact-focused handle design to support reliable performance and consistent results across repeated strikes and extended sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.