Shop GENIUS TOOLS
Create Account
Ball Peen Hammer 1 1/2 Ibs./681g
- Mfr # 590224
- Zoro # G923581904
original price:Â $56.12 , new price: $50.51 , 10 percent off
new price:Â
$
50.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590224
- Zoro #
- G923581904
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ball Peen Hammer 1 1/2 Pound 681g Forged Steel Head Ergonomic Handle for Metalworking and Automotive - 590224, Professional Ball Peen Hammer This 1 1/2 lb (681g) ball peen hammer is built for controlled striking, shaping, and punch-and-chisel work in metalworking and automotive environments. With a 350mm (13.78 inch) overall length, it balances reach and leverage for accurate hits and consistent results. Constructed from Chromium-vanadium Steel Alloy, the forged head delivers high strength with anti-corrosive properties for long service life. An impact absorbing core and a durable non-slip rubber grip help reduce fatigue and improve control during repeated use. Key Benefits 1 1/2 lb (681g) head weight supports efficient, controlled striking power. 350mm (13.78 inch) overall length provides leverage and stable handling. Chromium-vanadium Steel Alloy improves strength, durability, and corrosion resistance. Forged high-strength head stands up to heavy shop and field use. Impact absorbing core helps reduce shock transfer to hands and arms. Non-slip rubber grip enhances comfort, control, and secure handling. Engineered for professional technicians, this hammer is designed for long-term reliability under frequent use. The combination of a forged head, impact management, and a secure grip supports repeatable accuracy on demanding tasks while maintaining the build quality expected from professional hand tools. SKU: 590224.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.