Shop GENIUS TOOLS
Create Account
Ball Peen Hammer 3/4 lbs./340g
- Mfr # 590212
- Zoro # G523584565
original price:Â $38.68 , new price: $34.81 , 10 percent off
new price:Â
$
34.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590212
- Zoro #
- G523584565
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ball Peen Hammer 3/4 Pound (340g) Forged Steel Head Ergonomic Handle - 590212 Professional Ball Peen Hammer Built for daily shop use, this 3/4 lb (340g) ball peen hammer balances striking control with durability. The 300mm (11.81 in) overall length provides steady leverage for accurate blows, whether you're working at a bench or in the field. A forged, high-strength head and impact-absorbing core help reduce vibration at the handle. The non-slip rubber grip supports confident handling during repeated strikes, while the chromium-vanadium steel alloy construction adds strength and anti-corrosive protection. Key Benefits 3/4 lb (340g) head weight supports controlled, consistent striking power. 300mm (11.81 in) overall length improves leverage and handling comfort. Chromium-vanadium steel alloy delivers high strength and anti-corrosive durability. Forged high-strength head stands up to heavy, repeated professional use. Impact-absorbing core helps minimize vibration for smoother, less tiring work. Non-slip rubber grip enhances control and maintains a secure handhold. SKU: 590212. Designed and made for professional technicians, this ball peen hammer is built to perform over a lifetime of heavy use while maintaining reliable balance, comfortable handling, and dependable durability in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.