Shop GENIUS TOOLS
Create Account
Ball Peen Hammer 2 Ibs./908g
- Mfr # 590232
- Zoro # G623582478
original price:Â $54.11 , new price: $48.70 , 10 percent off
new price:Â
$
48.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590232
- Zoro #
- G623582478
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ball Peen Hammer 2 lbs / 908g Heavy Duty Steel Head Ergonomic Handle - 590232 Professional Ball Peen Hammer This 2 lbs. ball peen hammer is built for shaping metal, driving punches, and riveting work where controlled impact matters. With a 380mm (14.96 in.) overall length, it balances striking power and handling for consistent results across daily shop tasks. The forged head is made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive performance. An impact-absorbing core helps reduce shock transfer, while the non-slip rubber grip supports secure handling and better control during repeated strikes. Key Benefits 2 lbs. ball peen design suited for metalworking, punching, and riveting tasks. 380mm (14.96 in.) overall length for balanced reach, power, and control. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Forged high-strength head stands up to demanding, repetitive impact applications. Impact-absorbing core reduces shock for improved comfort during extended use. Durable non-slip rubber grip supports secure handling and precise strike placement. Designed for professional technicians, this hammer is made for long-term, heavy use without sacrificing handling confidence. Its forged, corrosion-resistant steel head and impact-reducing core support dependable performance, while the non-slip grip helps maintain control when accuracy and consistent striking are required. SKU: 590232.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.