Center Punch 110mmL
- Mfr # 563110
- Zoro # G423582814
original price:Â $5.66 , new price: $5.09 , 10 percent off
new price:Â
$
5.09
/ea
Sold in multiples of 2 for
$10.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563110
- Zoro #
- G423582814
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Center Punch 110mm Length Hardened Steel Precision Marking Tool - 563110, Center Punch Tool This center punch is built for accurate layout marking and consistent starting points before drilling. Its long taper design and 4mm diameter help create clean indentations that reduce bit wander and improve hole placement on demanding jobs. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment and a corrosion resistant coating support long-term durability in professional toolboxes and shop environments. Key Benefits 4mm diameter long taper punch creates precise indentations for accurate drilling starts. 110mm overall length offers controlled handling and improved access in tight spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help maintain tool condition in harsh work environments. Heat treated for maximum durability and resistance to wear over time. Corrosion resistant coating adds protection for long service life in shops. Meets or exceeds ANSI standards for professional-grade performance and consistency. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.