Shop GENIUS TOOLS
Create Account
Center Punch 160mmL
- Mfr # 563160
- Zoro # G223583691
original price:Â $11.34 , new price: $10.21 , 9 percent off
new price:Â
$
10.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563160
- Zoro #
- G223583691
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Center Punch 160mm Length Hardened Steel Precision Marking Tool - 563160, Center Punch This center punch is built for accurate layout work, helping you start holes precisely and reduce drill wander. The long taper pin punch design with an 8mm diameter supports consistent marking and controlled strikes in shop and field conditions. Made from Chromium Molybdenum alloy steel, it balances strength and durability while offering anti-corrosive properties. Heat treatment and a corrosion-resistant coating are used to extend service life in demanding, professional environments. Key Benefits Metric long taper pin punch design with 8mm diameter for accurate marking. 160mm overall length provides reach and control for careful punch placement. Chromium Molybdenum alloy steel construction for high strength and durability. Anti-corrosive material properties help maintain performance in harsh working conditions. Heat treated for maximum durability under repeated striking and heavy use. Corrosion resistant coating supports long-term tool life in daily professional work. SKU: 563160. Built for technicians who need dependable, repeatable results, this tool focuses on durability and precision rather than extra features. Its hardened, heat-treated steel body and protective coating help it stay reliable over time while maintaining clean, accurate punch marks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.