Center Punch 125mmL
- Mfr # 563125
- Zoro # G623579706
original price:Â $8.51 , new price: $7.66 , 9 percent off
new price:Â
$
7.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563125
- Zoro #
- G623579706
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Center Punch 125mm Length Hardened Steel Precision Marking Tool - 563125, Center Punch This professional center punch is designed for accurate layout work before drilling. The long taper and 5mm diameter tip create a clean starting point so the drill bit stays aligned, helping reduce walking on hard surfaces. Built from Chromium Molybdenum Alloy Steel and heat treated for durability, it's intended for long service in demanding toolboxes. A corrosion resistant coating supports consistent performance in shop and field environments. Key Benefits 5mm diameter long taper tip helps start holes with controlled, accurate marks. 125mm overall length balances reach and control for steady hand positioning. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Heat treated body resists wear for long-term professional use. Corrosion resistant coating helps protect the tool in harsh environments. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 563125. Use this center punch when you need repeatable marking accuracy and a tool built for heavy use. Its hardened steel construction, protective coating, and standards compliance make it a dependable choice for technicians who rely on consistent results across daily layout and drilling prep work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.