Shop GENIUS TOOLS
Create Account
Center Punch 140mmL
- Mfr # 563140
- Zoro # G023581552
product price:Â
$
9.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563140
- Zoro #
- G023581552
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Center Punch 140mm Length Hardened Steel Precision Marking Tool - 563140, Center Punch Hand Tool This center punch is built for accurate layout and marking work where a consistent starting point matters. The long taper design and 6mm diameter provide controlled placement on a range of common shop materials while maintaining a stable feel in hand. Made from Chromium Molybdenum Alloy Steel, it is designed to handle repeated professional use with high strength and anti-corrosive properties. Heat treatment and a corrosion resistant coating add durability for demanding environments and toolboxes. Key Benefits 6mm long taper pin punch profile supports precise, repeatable marking alignment. 140mm overall length balances reach and control for detailed hand work. Chromium Molybdenum Alloy Steel construction provides strength and long-term durability. Anti-corrosive properties help resist wear in busy shops and harsh conditions. Heat treated for maximum durability under frequent, heavy professional use. Corrosion resistant coating helps protect the surface during everyday handling. Meets or exceeds ANSI standards for consistent tool performance expectations. SKU: 563140. Built for professional technicians, this center punch is designed to stay dependable over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.