Center Punch 100mmL
- Mfr # 563100
- Zoro # G823582452
product price:Â
$
4.96
/ea
Sold in multiples of 2 for
$9.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563100
- Zoro #
- G823582452
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Center Punch 100mm Length Hardened Steel Precision Marking Tool - 563100 Center Punch This metric center punch is designed for accurate layout work before drilling. The long taper and 3mm diameter tip help create a defined starting point, improving drill bit control and reducing walking on the work surface. Built from Chromium Molybdenum Alloy Steel and heat treated for durability, it's suited to regular shop use where strength, wear resistance, and corrosion protection matter. Key Benefits 3mm metric long taper tip supports accurate, repeatable center marking. 100mm overall length balances reach and control in tighter work areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist rust and surface wear over time. Heat treated and coated for maximum durability and corrosion resistance. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 563100 is a professional-grade marking tool made for long-term service in demanding environments. With hardened, heat-treated construction and corrosion-resistant protection, it's a dependable choice for technicians who need consistent punch marks and a tool built to handle heavy use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.