Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Composite Impact Wrench, Twin Hammer, Variable Speed, Low Vibration
- Mfr # M624
- Zoro # G023311050
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1/2 in
Air Inlet
1/4 in
Average CFM
7
Max BPM
1089
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M624
- Zoro #
- G023311050
- UPC #
- 39564506246
- Country of Origin
- China
- Item
- Air Impact Wrench
- Air Inlet
- 1/4 in
- Average CFM
- 7
- Max BPM
- 1089
- Color
- Black
- Case Included
- No
- Power Source
- Air
- Side Handle
- No
- Max RPM
- 7800
- Working Torque
- 50-200 ft-lbs
- Max. Torque
- 230 ft-lbs
- Air Pressure (PSI)
- 90 psi
- Drive End Type
- Sqaure
Dimensions
- Square Drive Size
- 1/2 in
- Min. Hose Size
- 3/8 in
Description
Performance Tool M624 1/2-Inch composite impact wrench has a powerful compact 1/2-Inch drive impact wrench. Composite housing provides greater comfort and lighter weight and a balanced design for low vibration. Combination of PVC and aluminum is compact, lightweight and durable. 230--Feet Pound of torque. 1089 BPM.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.