Locking C-Clamp, 18in L
- Mfr # 530318AR
- Zoro # G523584428
product price:Â
$
52.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530318AR
- Zoro #
- G523584428
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Locking C-Clamp 18 Inch Length Heavy Duty Adjustable Grip - 530318AR Locking C-Clamp Plier This locking C-clamp plier is built for consistent clamping force and controlled holding on a wide range of materials. Its 18-inch overall length supports better reach and leverage when space is limited or when larger workpieces need a secure, hands-free hold. Designed around professional expectations, it combines tool-grade raw materials with drop-forged and heat-treated strength. The knurled adjustment knob and quick-release lever make it easy to set, lock, and release without fighting the tool between adjustments. Key Benefits Locking C-clamp plier design helps hold workpieces firmly and consistently. 460mm (18.11-inch) overall length supports reach and stable clamping leverage. Tool-grade raw materials withstand long-term professional use in demanding environments. Knurled adjustment knob enables precise tightening for repeatable grip control. Quick-release lever allows fast repositioning and smooth one-handed unlocking. Drop forged and heat treated for increased strength and long-lasting durability. SKU: 530318AR. Built to meet ANSI expectations and professional-grade performance requirements, this locking clamp is a dependable choice for technicians who need secure holding, easy adjustment, and durable construction in a single hand tool-without compromising on reliability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.