Shop GENIUS TOOLS
Create Account
Diagonal Cutting Pliers, 5in L
- Mfr # 550507
- Zoro # G023581613
original price:Â $25.77 , new price: $23.19 , 10 percent off
new price:Â
$
23.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550507
- Zoro #
- G023581613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diagonal Cutting Pliers 5 Inch Length Precision Wire Cutter Ergonomic Grip - 550507, Diagonal Cutting Pliers These 5-inch diagonal cutting pliers are built for precise, controlled cutting in tight work areas. With a 125mm overall length, they balance reach and leverage for clean, accurate cuts while remaining easy to position and handle. Constructed from tool-grade raw materials and finished with soft rubber grips, this cutter is designed for long service life and comfortable handling. The cutting edge is heat treated to stay sharper longer, and the tool meets or exceeds ANSI standards for performance expectations in professional environments. Key Benefits 125mm overall length supports precise cuts while maintaining practical hand control. Diagonal cutting design suits wire cutting and trimming plastic components cleanly. Tool-grade raw materials withstand repeated professional use over a long lifespan. Heat-treated cutting edge increases durability and helps the edge stay sharper. Soft rubber handles improve grip strength and comfort during prolonged usage. Meets or exceeds ANSI standards for dependable tool performance and safety. SKU 550507 is a professional-grade diagonal wire cutter designed for technicians who need consistent performance day after day. The compact size supports detail work, while durable construction and ergonomic handles help maintain accuracy and comfort across extended tasks without compromising cutting edge longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.