Shop GENIUS TOOLS
Create Account
Side Cutter Pliers, 6in L Soft Handle
- Mfr # 550612S
- Zoro # G223581703
original price:Â $23.52 , new price: $21.17 , 9 percent off
new price:Â
$
21.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550612S
- Zoro #
- G223581703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Side Cutter Pliers 6 Inch Soft Grip Handle Precision Cutting Durable Construction - 550612S, Professional Side Cutter Pliers These 6 inch side cutter pliers are built for controlled, accurate cutting with a comfortable, secure feel in hand. The soft rubber handle design supports prolonged use while maintaining a steady grip for detailed work. With a 150mm overall length and an angled head for improved access, this tool is designed to maneuver into tighter areas and reach awkward cutting angles. Constructed from tool-grade raw materials, it is intended to handle demanding professional use while meeting or exceeding ANSI standards. Key Benefits Soft rubber handles support a strong grip and reduce hand fatigue. 150mm overall length balances compact access with practical cutting leverage. Angled design improves reach in difficult angles and tight working spaces. Tool-grade raw materials built to withstand a lifetime of professional use. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU: 550612S. Designed for professional technicians, these side cutter pliers focus on durability, ergonomics, and accessibility without unnecessary bulk. The combination of a soft-grip handle and angled cutting profile supports precise control in routine shop work and prolonged daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.