Shop GENIUS TOOLS
Create Account
Side Cutter Pliers, 7in L Soft Handle Soft Handle
- Mfr # 550712S
- Zoro # G423579593
original price:Â $26.06 , new price: $23.45 , 10 percent off
new price:Â
$
23.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550712S
- Zoro #
- G423579593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Side Cutter Pliers 7 Inch Soft Grip Handle Ergonomic Comfort Design - 550712S, Side Cutter Pliers These side cutter pliers are built for controlled cutting and dependable grip during professional hand-tool work. The angled head improves access when working around tight angles, while the soft rubber handle design supports comfort and stability in-hand. With an overall length of 175mm, the compact profile helps balance reach and maneuverability. Made from tool-grade raw materials, the construction is intended to handle a lifetime of professional use while meeting or exceeding ANSI standards. Key Benefits Soft rubber handles help reduce hand fatigue during prolonged cutting tasks. 175mm overall length balances compact handling with practical reach in tight spaces. Angled design improves access to difficult angles for better maneuverability. Tool-grade raw materials support durability for heavy, repeated professional use. Ergonomic comfort design promotes a strong grip and improved control. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU: 550712S. Designed for professional technicians and demanding environments, this tool focuses on comfort, accessibility, and long-term durability. The soft-grip handle and ergonomic shape help maintain control, while the angled head supports work in confined areas without sacrificing handling stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.