Heavy Duty Diagonal Cutting Pliers, 8in L Soft Handle
- Mfr # 550808S
- Zoro # G423579456
original price:Â $31.05 , new price: $27.95 , 9 percent off
new price:Â
$
27.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550808S
- Zoro #
- G423579456
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diagonal Cutting Pliers 8 Inch Heavy Duty Soft Grip Handle for Precision Cutting - 550808S (Diagonal Cutting Pliers) These heavy-duty diagonal cutting pliers are built for controlled, accurate cutting with a comfortable feel in hand. The 8-inch (200mm / 7.87in) size provides a practical balance of reach and leverage for precision work where clean cuts and dependable handling matter. Constructed from tool-grade raw materials and finished with soft rubber handles, this plier design supports strong grip and long service life. A heat-treated cutting edge helps maintain sharpness over time, and the tool meets or exceeds ANSI standards for quality and consistency. Key Benefits 200mm (7.87in) overall length supports control, reach, and leverage in tight areas. Soft rubber grips help reduce hand fatigue during prolonged, repetitive cutting. Heat-treated cutting edge stays sharper longer for consistent, clean cutting results. Tool-grade raw materials are selected to handle lifetime professional-use demands. Ergonomic handle design promotes secure grip and improved control under load. Meets or exceeds ANSI standards for dependable shop and field performance. SKU 550808S is designed for professional technicians who expect durability, reliable edge performance, and comfortable handling in a diagonal cutter. The combination of hardened cutting edge and soft-grip ergonomics supports precise work while maintaining long-term durability in demanding toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.