Shop GENIUS TOOLS
Create Account
End Cutter Pliers, 6in L
- Mfr # 550613
- Zoro # G423581138
original price:Â $23.28 , new price: $20.95 , 10 percent off
new price:Â
$
20.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550613
- Zoro #
- G423581138
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools End Cutter Pliers 6 Inch Length Precision Cutting Ergonomic Grip - 550613 Professional Hand Tool These 6-inch end cutter pliers (SKU: 550613) are built for controlled cutting in tight work areas while maintaining a compact overall length of 150mm (5.91 inches). Made from tool-grade raw materials, they're suited to long-term, professional hand-tool use where consistency and durability matter. A heat-treated, hardened cutting edge helps the jaws stay sharper longer, supporting clean, repeatable cuts. High-grip rubber handles add comfort and control to reduce slip during detailed work. Key Benefits Compact 150mm (5.91in) length fits confined spaces and precise positioning. End cutter plier design supports controlled cutting close to the work surface. Heat-treated cutting edge improves durability and stays sharper longer. Tool-grade raw materials stand up to repeated professional use. High-grip rubber handles increase control and reduce hand fatigue. Meets or exceeds ANSI standards for dependable shop and field performance. Designed for professional technicians and heavy-use environments, this tool balances cutting performance with a secure, ergonomic grip. Its hardened edge and durable construction help maintain reliable results over time, while the compact size supports accurate handling where space and control are limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.