Electronic Dial Torque Wrench

  • Mfr # ED-2000F
  • Zoro # G323785308
product price: 
$
5,336.99
/ea
Free Shipping & Returns

Key Features

Head Type
Standard
Counterclockwise Accuracy
+/-3%
Primary Scale Increments
1 ft-lb
Torque Adjustability
Adjustable
Visual/Audible Indicators
Audible Tone and LED Light Bar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-2000F
Zoro #
G323785308
UPC #
850087173216
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
125 in
Drive Size
1 in
Wire Rope Length
125 in
Length
125 in
Fits Chest Size
Electronic Dial

Details

Head Type
Standard
Counterclockwise Accuracy
+/-3%
Primary Scale Increments
1 ft-lb
Torque Adjustability
Adjustable
Item
Electronic Dial Torque Wrench
Visual/Audible Indicators
Audible Tone and LED Light Bar
Torque Range (Nm)
28 N-m to 2800 N-m
Includes
Standard 9V battery Extension Handle
Standards
MSME B107.4-2019
Insulated
No
Material
Steel
Power Source
9V/4 AA
Ratcheting
No
Clockwise Accuracy
1%
Weight
46 lb
Handle Type
Ergomomic
Color
Black, Silver
Measurement Type
SAE
Torque Increments
0.1 ft-lb
Rotation
Clockwise and Counterclockwise
Torque Range (Ft.-Lb.)
200 ft-lb to 2000 ft-lb
Extended Data Testing
Yes, NIST
Features
Electronic Dial
Finish
Chrome
Voltage
9 V DC
Minimum Torque
200 ft-lb
Maximum Torque
2,000 ft-lb
Power Source - TS Only
9V/4 AA
Power Source - old
9V/4 AA
Shell Material
Steel
Wire Color
Black, Silver

Description

Electronic Dial Torque Wrench, Drive Size 1 in, 200 to 2000 ft-lb, 28 to 2800 N-m, 0.1 ft-lb, Audible Tone and LED Light Bar, Ratcheting No, Torque Range (ft-lb) 200 ft-lb to 2000 ft-lb, Torque Range (N-m) 28 N-m to 2800 N-m, 125 in, Extended Data Testing Yes, NIST, Clockwise Accuracy 1 Percent, Counterclockwise Accuracy +/-3 Percent, SAE

Ratings & reviews