Shop GENIUS TOOLS
Create Account
External 90 degree Retaining Ring Pliers, 5in L
- Mfr # 550552
- Zoro # G023582504
original price:Â $26.15 , new price: $23.54 , 9 percent off
new price:Â
$
23.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550552
- Zoro #
- G023582504
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools External Retaining Ring Pliers 5 Inch Length 90 Degree Tip Precision Grip - 550552, External Retaining Ring Pliers These external retaining ring pliers are built for controlled handling of external retaining rings, using a 90-degree tip to help reach angles that straight tips can't access. The compact 125mm (5 inch) overall length supports precision work where space is limited. Made from tool-grade raw materials and finished with heat treatment at the cutting edge, this professional hand tool is designed for durability, long-term edge performance, and dependable operation in demanding environments. Key Benefits External 90-degree retaining ring design improves access in tight, angled locations. 125mm (5 inch) overall length balances compact control and working leverage. Tool-grade raw materials built to handle a lifetime of professional use. Soft rubber handles provide a strong grip and reduce hand strain. Heat-treated cutting edge increases durability and helps the edge stay sharper. Meets or exceeds ANSI standards for reliable, professional-grade performance. SKU 550552 is designed and made for professional technicians who need consistent performance over repeated, heavy use. With an ergonomic grip, durable construction, and a 90-degree tip for improved reach, it supports precise work while maintaining the strength expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.