Shop GENIUS TOOLS
Create Account
External Straight Retaining Ring Pliers, 9in L
- Mfr # 550950
- Zoro # G723581807
original price:Â $37.92 , new price: $34.13 , 9 percent off
new price:Â
$
34.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550950
- Zoro #
- G723581807
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools External Straight Retaining Ring Pliers 9 Inch Length Precision Grip Heavy Duty - 550950 External Retaining Ring Pliers These external straight retaining ring pliers are built for controlled installation and removal of external retaining rings. With a 225mm (9 inch) overall length, they provide reach and leverage while staying easy to manage in hand. Constructed from tool-grade raw materials and finished with soft rubber handles, this tool is designed for professional technicians who rely on consistent grip, durability, and predictable performance over repeated use. Key Benefits External straight retaining ring pliers design supports accurate ring handling and alignment. 225mm overall length balances leverage and control for professional daily work. Tool-grade raw materials withstand heavy use and long-term shop conditions. Soft rubber handles improve comfort, reduce fatigue, and maintain a secure grip. Heat-treated cutting edge increases durability and helps the edge stay sharper longer. Meets or exceeds ANSI standards for quality and dependable tool performance. SKU: 550950. Built for heavy-duty service, these pliers combine hardened working edges with ergonomic handling for stable, repeatable results. The professional-grade construction supports prolonged usage without sacrificing grip or edge longevity, making them a dependable choice for technicians who need consistent retaining ring control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.