Shop GENIUS TOOLS
Create Account
Internal 90 degree Retaining Ring Pliers, 6 1/2in L
- Mfr # 550753
- Zoro # G723580503
original price:Â $24.40 , new price: $21.96 , 10 percent off
new price:Â
$
21.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550753
- Zoro #
- G723580503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Internal Retaining Ring Pliers 6 1/2 Inch Length 90 Degree Tip Precision Grip - 550753, Internal Retaining Ring Pliers These internal retaining ring pliers are built for controlled installation and removal of internal retaining rings using a 90 degree tip. The 175mm (6 1/2 inch) overall length helps balance reach and handling when working around tight spaces and recessed rings. Made from tool-grade raw materials and finished with heat treatment at the cutting edge, this tool is designed for long-term professional use. Soft rubber handles support a secure grip and comfort during prolonged tasks while maintaining durability. Key Benefits Internal 90 degree retaining ring pliers for precise control in confined areas. 175mm overall length provides reach without sacrificing stability or hand control. Tool-grade raw materials support lifetime durability under professional shop conditions. Soft rubber handles improve grip strength and reduce fatigue during extended use. Heat-treated cutting edge improves durability so the edge stays sharper longer. Meets or exceeds ANSI standards established by the American National Standards Institute. Engineered for professional technicians and heavy-use environments, this retaining ring plier focuses on consistent performance, dependable grip, and long-lasting edge durability. The combination of a 90 degree tip, ergonomic handle design, and ANSI-aligned quality helps support accurate work and reliable results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.