Shop GENIUS TOOLS
Create Account
External Straight Retaining Ring Pliers, 5in L
- Mfr # 550550
- Zoro # G123581742
original price:Â $26.15 , new price: $23.54 , 9 percent off
new price:Â
$
23.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550550
- Zoro #
- G123581742
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools External Straight Retaining Ring Pliers 5 Inch Length Precision Grip Durable Steel - 550550 External Retaining Ring Pliers These external straight retaining ring pliers are built for controlled installation and removal of external retaining rings where accurate tip alignment and steady hand pressure matter. The compact 125mm (5 inch) overall length supports access and handling during detailed work. Made from tool-grade raw materials, this professional-grade hand tool is designed for long service life under regular shop use. Soft rubber handles improve grip stability and comfort, helping reduce fatigue during prolonged tasks. Key Benefits External straight retaining ring design supports precise ring handling and controlled movement. 125mm overall length balances access in tight spaces with secure leverage. Tool-grade raw materials withstand heavy professional use over long service life. Soft rubber handles provide a strong grip and comfortable prolonged usage. Heat-treated cutting edge improves durability and helps the edge stay sharper longer. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 550550 is designed and made for professional technicians who expect consistent performance and durability. With an ergonomic grip, hardened cutting edge, and compliance with ANSI standards, it supports dependable operation when precision and tool longevity are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.