Shop GENIUS TOOLS
Create Account
Internal Straight Retaining Ring Pliers, 5in L
- Mfr # 550551
- Zoro # G823584463
original price:Â $22.74 , new price: $20.47 , 9 percent off
new price:Â
$
20.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550551
- Zoro #
- G823584463
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Internal Straight Retaining Ring Pliers 5 Inch Length Precision Grip Durable Construction - 550551 Internal Retaining Ring Pliers These internal straight retaining ring pliers are built for accurate installation and removal of internal retaining rings, with a compact 125mm (5 inch) overall length for controlled handling. The design focuses on dependable grip, long-term durability, and consistent edge performance in professional environments. Made from tool grade raw materials and finished with soft rubber handles, this plier balances strength with comfort during prolonged use. Key Benefits Internal straight retaining ring pliers provide precise control for internal ring work. 125mm (5 inch) overall length supports access and accuracy in tight spaces. Tool grade raw materials withstand heavy professional use over the long term. Soft rubber handles deliver a secure grip and reduce hand fatigue. Heat-treated cutting edge increases durability and helps the edge stay sharper longer. Meets or exceeds ANSI standards for quality and professional tool performance. SKU 550551 is a professional-grade choice for technicians who need reliable internal retaining ring pliers with an ergonomic feel and durable edge. The combination of compact length, hardened cutting edge, and comfortable grip supports consistent results while meeting recognized ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.