Shop GENIUS TOOLS
Create Account
Internal Straight Retaining Ring Pliers, 12in L
- Mfr # 551251
- Zoro # G223582335
original price:Â $52.30 , new price: $47.07 , 10 percent off
new price:Â
$
47.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551251
- Zoro #
- G223582335
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Internal Straight Retaining Ring Pliers 12 Inch Length Precision Grip Heavy Duty - 551251 Internal Retaining Ring Pliers Designed for installing and removing internal retaining rings, these straight-tip pliers provide controlled handling where accuracy matters. The 12 inch (300mm) overall length adds reach and leverage for ring service work while maintaining a stable, precise feel. Built from tool-grade raw materials and finished with comfort-focused grips, this model is suited to long-term professional use. The heat-treated cutting edge is engineered to stay sharper longer, and the tool meets or exceeds ANSI standards for dependable shop performance. Key Benefits Internal straight retaining ring pliers for accurate ring installation and removal. 300mm overall length offers added reach and improved leverage in tight spaces. Tool-grade raw materials withstand heavy professional use over a long service life. Soft rubber handles support a strong grip and reduce fatigue during prolonged work. Heat-treated cutting edge increases durability and helps the edge stay sharper longer. Meets or exceeds ANSI standards for consistent quality and performance. SKU 551251 is engineered to balance durability, grip comfort, and repeatable precision for internal retaining ring tasks. From its tool-grade construction to its hardened edge and ergonomic handles, it is a reliable choice for technicians who need consistent results and long-term dependability from a professional hand tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.