Shop GENIUS TOOLS
Create Account
Internal Straight Retaining Ring Pliers, 12in L
- Mfr # 551252
- Zoro # G323581122
original price:Â $52.30 , new price: $47.07 , 10 percent off
new price:Â
$
47.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551252
- Zoro #
- G323581122
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Internal Straight Retaining Ring Pliers 12 Inch Length Precision Grip Heavy Duty - 551252 Internal Retaining Ring Pliers Designed for installing and removing internal retaining rings, this 12-inch (300mm) straight retaining ring pliers delivers the reach and leverage needed for controlled work in tight or recessed areas. Built for professional technicians, it focuses on consistent ring engagement, dependable durability, and comfortable handling during extended use. Tool-grade raw materials and a heat-treated cutting edge support long service life in demanding shop conditions. Soft rubber handles improve grip security and reduce hand fatigue, helping maintain precision when working on repeated assemblies and disassemblies. Key Benefits Internal straight retaining ring design supports secure ring engagement and controlled positioning. 300mm overall length provides extra reach and leverage for difficult access. Tool-grade raw materials withstand heavy professional use over a long service life. Soft rubber handles deliver a strong grip and comfort during prolonged use. Heat-treated cutting edge improves durability and helps the edge stay sharper longer. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 551252 is built to perform as a dependable retaining ring solution in professional toolkits. The combination of ergonomic grip, hardened edge durability, and ANSI-aligned quality expectations supports accurate, repeatable results on internal retaining rings while maintaining comfort and control through high-volume work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.