Shop GENIUS TOOLS
Create Account
Internal Straight Retaining Ring Pliers, 7in L
- Mfr # 550751
- Zoro # G123584422
original price:Â $24.40 , new price: $21.96 , 10 percent off
new price:Â
$
21.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550751
- Zoro #
- G123584422
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Internal Straight Retaining Ring Pliers 7 Inch Length Precision Grip Durable Construction - 550751 Internal Retaining Ring Pliers These internal straight retaining ring pliers are built for controlled handling of internal retaining rings with a straight-tip approach. The 175mm (7 inch) overall length supports access and leverage while keeping the tool manageable for detailed work. Constructed from tool grade raw materials and finished with soft rubber grips, this model emphasizes durability, consistent handling, and reduced hand fatigue during prolonged use. Key Benefits Internal straight retaining ring design supports secure engagement on internal rings. 175mm overall length balances reach and control for precise hand positioning. Tool grade raw materials withstand heavy professional use over time. Soft rubber handles provide a strong grip and comfort during extended tasks. Heat-treated cutting edge improves durability and helps the edge stay sharper longer. Meets or exceeds ANSI standards for dependable tool performance and consistency. SKU: 550751. Designed and made for professional technicians, this retaining ring plier focuses on reliable handling, durable construction, and ergonomic grip. The hardened edge and compliant build quality support repeatable results in demanding environments without sacrificing comfort or control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.