Shop GENIUS TOOLS
Create Account
Internal 90 degree Retaining Ring Pliers, 9in L
- Mfr # 550953
- Zoro # G423580209
original price:Â $43.61 , new price: $39.25 , 10 percent off
new price:Â
$
39.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550953
- Zoro #
- G423580209
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Internal Retaining Ring Pliers 9 Inch Length 90 Degree Tip Precision Grip - 550953 Internal Retaining Ring Pliers These internal retaining ring pliers are designed for controlled placement and removal of internal retaining rings using a 90-degree tip. The 225mm (9 inch) overall length supports reach and leverage while maintaining precision in tight or obstructed positions. Built from tool-grade raw materials and finished with soft rubber handles, this professional hand tool focuses on durability, grip security, and comfort during prolonged use. The cutting edge is heat treated to improve wear resistance and help the edge stay sharper longer. Key Benefits Internal 90-degree retaining ring pliers for controlled access in angled positions. 225mm overall length balances reach, leverage, and fine hand control. Tool-grade raw materials support long service life in professional environments. Soft rubber handles provide a strong grip and comfortable prolonged usage. Heat-treated cutting edge improves durability and helps maintain sharpness longer. Meets or exceeds ANSI standards for consistent professional tool expectations. SKU 550953 is a professional-grade internal retaining ring solution built for reliability and repeatable results. The angled tip supports precise ring handling, while the ergonomic grip helps reduce hand strain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.