Shop GENIUS TOOLS
Create Account
External Straight Retaining Ring Pliers, 7in L
- Mfr # 550750
- Zoro # G223583585
original price:Â $24.40 , new price: $21.96 , 10 percent off
new price:Â
$
21.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550750
- Zoro #
- G223583585
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools External Straight Retaining Ring Pliers 7 Inch Length Precision Grip Durable Construction - 550750 external retaining ring pliers These external straight retaining ring pliers are built for accurate installation and removal of external retaining rings. With a 175mm (7 inch) overall length, they offer controlled handling and reach for professional service work where consistent ring seating matters. Made from tool-grade raw materials and engineered for long-term reliability, the pliers pair durable construction with soft rubber handles for a secure, comfortable grip during extended use. The cutting edge is heat treated to improve durability and help the edge stay sharper longer. Key Benefits External straight tip design supports controlled retaining ring removal and installation. 175mm overall length balances reach and leverage for detailed hand work. Tool-grade raw materials withstand heavy professional use and repeated cycles. Soft rubber handles improve grip security and reduce fatigue during prolonged use. Heat-treated cutting edge increases durability and helps maintain a sharper edge. Meets or exceeds ANSI standards for dependable performance in professional environments. SKU 550750 is designed for technicians who need retaining ring pliers that hold up to daily service demands. The ergonomic handle geometry supports steady hand positioning, while the heat-treated edge and durable materials help maintain performance over time in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.