Shop GENIUS TOOLS
Create Account
Flat Chisels 12mmF x 150mmL
- Mfr # 561612
- Zoro # G523581489
original price:Â $6.17 , new price: $5.55 , 10 percent off
new price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561612
- Zoro #
- G523581489
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 12mm Width x 150mm Length Hardened Steel Durable Construction - 561612, Professional Flat Chisel SKU: 561612. This 12mm flat chisel is built for controlled material removal where a straight cutting edge and a compact overall length help maintain accuracy. With a 150mm length, it balances reach and handling for close work and general-purpose shop tasks. Made from Chromium Molybdenum Alloy Steel, the blade is designed for high strength, long-term durability, and anti-corrosive properties. An impact-resistant plastic handle with an integrated ring supports a steady grip and helps keep the tool from rolling or shifting when set down. Key Benefits 12mm flat chisel edge supports clean, controlled removal and shaping. 150mm overall length provides balanced reach without sacrificing precision. Chromium Molybdenum Alloy Steel improves strength and long-term durability. Anti-corrosive properties help protect the tool in demanding environments. Impact plastic handle enhances comfort and withstands repeated heavy handling. Handle ring helps maintain grip and keeps the tool from shifting. Designed and made for professional technicians, this chisel is built to perform over a lifetime of heavy use while maintaining a consistent filing rate. Its material choice, ergonomic handle design, and ANSI-aligned construction make it a practical addition to any professional hand-tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.