Shop GENIUS TOOLS
Create Account
Flat Chisels 19mmF x 300mmL
- Mfr # 563019
- Zoro # G223582816
product price:Â
$
15.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563019
- Zoro #
- G223582816
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 19mm Width x 300mm Length Heavy-Duty Steel Construction - 563019 Professional Flat Chisel This 19mm flat chisel is built for controlled material removal where edge stability and reliable hand feel matter. With a 300mm overall length, it supports added reach and leverage while maintaining predictable handling during demanding shop and field work. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength, durability, and anti-corrosive performance. The impact plastic handle is designed to withstand repeated use while supporting comfortable control and safer placement between tasks. Key Benefits 19mm flat chisel profile supports accurate cutting and shaping with clean results. 300mm overall length improves leverage and reach for efficient force transfer. Chromium Molybdenum Alloy Steel provides high strength for heavy-duty use. Anti-corrosive material properties help resist wear in challenging environments. Impact plastic handle enhances comfort, control, and durability during repeated strikes. Handle ring helps maintain grip to surfaces when set down between jobs. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 563019. Its balanced dimensions, durable steel construction, and practical handle details make it a dependable choice for consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.