Shop GENIUS TOOLS
Create Account
Flat Chisels 22mmF x 200mmL
- Mfr # 562022
- Zoro # G423581534
original price:Â $13.56 , new price: $12.20 , 10 percent off
new price:Â
$
12.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562022
- Zoro #
- G423581534
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 22mm Width x 200mm Length Hardened Steel Durable Construction - 562022 Flat Chisel This 22mm flat chisel is built for controlled material removal where a wider, flat cutting edge helps create clean, precise cuts. The 200mm overall length balances reach and handling, supporting steady work in tight or open areas without feeling unwieldy. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability while offering anti-corrosive properties for demanding environments. A durable impact plastic handle is shaped for grip and control, and includes a ring that helps it maintain contact with a surface when set down. Key Benefits 22mm flat chisel edge supports precise, clean cuts and controlled material removal. 200mm overall length provides balanced reach and handling for detailed work. Chromium Molybdenum Alloy Steel construction improves strength and long-term durability. Anti-corrosive material properties help maintain performance in challenging environments. Impact plastic handle enhances comfort and control during repeated use. Handle ring helps maintain grip to surfaces when set down between tasks. Meets or exceeds ANSI standards for consistent quality and tool safety expectations. Designed for professional technicians, this flat chisel is built to perform over a lifetime of heavy use while maintaining a consistent filing rate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.