Shop GENIUS TOOLS
Create Account
Flat Diamond File
- Mfr # 500781
- Zoro # G323580309
original price:Â $7.49 , new price: $6.74 , 10 percent off
new price:Â
$
6.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500781
- Zoro #
- G323580309
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diamond File Flat Type 4mm Diameter Precision Filing Tool Durable Design - 500781 Diamond File Hand Tool This flat type diamond file is built for controlled shaping and fine grinding where consistent abrasive contact matters. With a 200mm (7.9 inches) overall length and a slim 4mm diameter profile, it supports precise hand-filing in tight or detailed areas. Made from high carbon steel and finished with abrasive diamond grit, it's designed to hold up to regular workshop use while maintaining reliable filing performance. The plastic dipped handle improves grip and comfort during extended tasks. Key Benefits Flat type diamond file design supports accurate shaping and fine grinding work. 200mm overall length provides steady reach without sacrificing close control. 4mm diameter profile helps access narrow areas with better precision handling. High carbon steel construction improves durability for frequent professional use. Abrasive diamond grit delivers consistent filing action for shaping and finishing. Plastic dipped handle adds grip, improving comfort and reducing hand slip. SKU: 500781. The tool balances durability, control, and user comfort in a compact hand-file format, making it a practical choice when a flat diamond surface is needed for repeatable results across shaping and fine grinding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.