Pistol Grip Handle Ratcheting Screwdriver
- Mfr # 526+2988
- Zoro # G723581777
product price:Â
$
38.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526+2988
- Zoro #
- G723581777
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratcheting Screwdriver Pistol Grip Handle Multi-Bit Ergonomic Design Durable Construction - 526+2988 ratcheting screwdriver Built for repetitive fastening and controlled torque, this ratcheting screwdriver combines a pistol grip handle with a 1/4in hex shank interface for quick bit changes. The design supports steady hand positioning and efficient turning in tight or awkward working angles without constantly repositioning your grip. Constructed from Chromium-vanadium Steel Alloy, it is designed for strength, durability, and anti-corrosive performance in demanding shop conditions. With a 22mm shank length and 250mm overall length, it balances reach and maneuverability for daily professional use. Key Benefits Pistol grip handle improves control and helps reduce hand fatigue. Ratcheting mechanism supports faster screwdriving with minimal wrist repositioning. Quick release chuck enables rapid bit swaps to keep work moving. 1/4in hex shank interface supports versatile multi-bit compatibility. Chromium-vanadium steel alloy construction provides strength and anti-corrosive durability. 250mm overall length offers practical reach while staying easy to handle. Meets or exceeds ANSI standards for reliable, consistent tool performance. SKU: 526+2988. Designed for professional technicians, this screwdriver is made to handle heavy, repeat use while maintaining dependable function. Its combination of ergonomic grip, efficient ratcheting action, and durable steel construction supports consistent results across service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.