Shop GENIUS TOOLS
Create Account
Heavy Duty Diagonal Cutting Pliers, 7in L
- Mfr # 550708D
- Zoro # G923583434
original price:Â $24.63 , new price: $22.17 , 9 percent off
new price:Â
$
22.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550708D
- Zoro #
- G923583434
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diagonal Cutting Pliers 7 Inch Heavy Duty High-Leverage Design for Precision Cutting - 550708D, Diagonal Cutting Pliers These 7-inch diagonal cutting pliers are built for controlled, precise cutting with a heavy-duty, high-leverage feel. The compact 175 mm (6.89 in) overall length supports access and handling while maintaining strength for repeated shop use. Tool-grade raw materials and a heat-treated, hardened cutting edge help the cutters stay sharper longer. Hard impact plastic handles are shaped for a secure grip and durability during everyday professional work. Key Benefits Heavy-duty diagonal cutters sized at 7 inches for balanced leverage and control. Overall length 175 mm (6.89 inches) supports precision work in tight areas. Heat-treated cutting edge improves durability and helps maintain a sharper edge longer. Tool-grade raw materials built to handle a lifetime of professional use. Hard impact plastic handles provide a strong grip and long-term durability. Meets or exceeds ANSI standards for dependable performance in demanding environments. SKU: 550708D. Designed for professional technicians, these diagonal cutting pliers focus on reliable cutting performance, durable edge retention, and consistent handling. The combination of hardened cutters and rugged plastic handles makes them a practical choice for toolboxes that see daily, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.