Shop GENIUS TOOLS
Create Account
Side Cutter Pliers, 8in L Soft Handle
- Mfr # 550812S
- Zoro # G123584361
original price:Â $32.16 , new price: $28.94 , 10 percent off
new price:Â
$
28.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550812S
- Zoro #
- G123584361
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Side Cutter Pliers 8 Inch Soft Grip Handle Precision Cutting Durable Construction - 550812S Professional Hand Tool These 8-inch side cutter pliers are built for precise cutting and dependable handling in demanding toolkits. The soft rubber grip is designed to support a secure hold during extended work, while the compact 200mm overall length keeps control and leverage balanced for everyday cutting tasks. Made from tool-grade raw materials and finished with a heat-treated cutting edge, this model focuses on long-term durability and edge retention. Key Benefits 8-inch side cutter pliers with soft grip for reduced hand fatigue. 200mm overall length balances control and leverage for precise cutting work. Tool-grade raw materials support long service life in professional environments. Soft rubber handles provide strong grip, comfort, and durable everyday handling. Heat-treated cutting edge stays sharper longer for consistent, clean cuts. Meets or exceeds ANSI standards for dependable fit, finish, and performance. SKU 550812S is designed as a professional-grade plier for technicians who value consistency and durability. The combination of ergonomic soft handles and a hardened cutting edge supports steady performance over time, making it a reliable option for regular use where grip comfort and cutting precision matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.