Shop GENIUS TOOLS
Create Account
Locking C-Clamp with Swivel Pads Plier, (600mm)24in L
- Mfr # 530324AR
- Zoro # G723582958
original price:Â $67.66 , new price: $60.89 , 10 percent off
new price:Â
$
60.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 530324AR
- Zoro #
- G723582958
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Locking C-Clamp Plier 600mm (24 Inch) with Swivel Pads Heavy Duty Adjustable Grip - 530324AR Locking Clamp Pliers Built for controlled holding and repeatable clamping pressure, this 600mm (24 inch) locking C-clamp plier uses swivel pads to help maintain contact on different surface angles. The long reach supports positioning and stabilization tasks where standard locking pliers are too short. Constructed from tool-grade raw materials and finished with drop-forging and heat treatment, it is designed for long-term professional use. A knurled adjustment knob sets clamping tension, and the quick-release lever supports fast repositioning during frequent clamp-and-release work. Key Benefits Locking C-clamp design provides steady holding pressure for consistent, controlled clamping. Swivel pads help align to surfaces and reduce shifting during tightening. 610mm overall length (24.02 inches) improves reach for larger work areas. Knurled adjustment knob enables precise tension setting for repeatable grip strength. Quick-release lever allows efficient release and repositioning between clamp cycles. Drop forged and heat treated for increased strength and long-term durability. SKU: 530324AR. Designed and made for professional technicians, this locking plier focuses on durability, adjustability, and dependable holding power. Swivel pads and a long overall length support stable clamping, while the adjustment knob and quick release simplify day-to-day use under heavy workloads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.