Shop GENIUS TOOLS
Create Account
Internal Straight Retaining Ring Pliers, 9in L
- Mfr # 550951
- Zoro # G323582778
product price:Â
$
37.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550951
- Zoro #
- G323582778
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Internal Straight Retaining Ring Pliers 9 Inch Length Precision Grip Durable Steel - 550951 Retaining Ring Pliers Internal straight retaining rings demand controlled jaw alignment and a handle that won't slip during delicate placement or removal. This tool is built around that requirement, pairing a straight internal-ring design with a 225mm overall length for balanced reach and maneuverability. Made from tool-grade raw materials and finished with comfort-focused handles, it's designed for daily professional service where reliability matters. Heat treatment on the cutting edge supports long-term durability, while compliance with ANSI standards helps ensure consistent performance. Key Benefits Internal straight retaining ring design supports accurate placement and removal control. 225mm overall length balances reach, access, and stable hand positioning. Tool-grade raw materials withstand long-term professional use and demanding shop conditions. Soft rubber handles improve grip strength and reduce hand fatigue. Heat-treated cutting edge increases durability so the edge stays sharper longer. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 550951 is built for technicians who need consistent handling on internal rings without compromising comfort. The ergonomic rubber grip supports prolonged use, and the hardened edge helps maintain performance over time. It's a straightforward, durable choice for retaining ring work where precision and control are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.