Piston Ring Plier 50mm - 100mm
- Mfr # PR-5100
- Zoro # G425062291
product price:Â
$
22.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-5100
- Zoro #
- G425062291
- UPC #
- 193016215596
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Piston Ring Pliers 50mm to 100mm Adjustable Precision Grip for Engine Maintenance - 160mm-PRP Professional Piston Ring Pliers These piston ring pliers are built for controlled, repeatable handling of piston rings during engine maintenance. The adjustable working range supports rings from 50mm to 100mm, helping you work across multiple engine sizes without switching tools. With a 210mm overall length and an ergonomic grip, the design focuses on steady handling and reduced strain when fitting or removing rings. Key Benefits Adjustable piston ring capacity supports 50mm to 100mm applications. 210mm overall length balances reach, leverage, and close-in control. Ergonomic grip and handle improve precision while reducing hand fatigue. Meets or exceeds ANSI standards for dependable, consistent tool performance. Professional-grade construction designed for daily technician use over time. SKU PR-5100 identifies this model for shop inventory and ordering consistency. Whether used in a professional bay or a serious home garage, the combination of adjustable range, comfortable handling, and ANSI-aligned quality helps keep piston ring handling efficient, controlled, and repeatable during engine service work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.