Shop GENIUS TOOLS
Create Account
Long Taper Line Up Punch 2mmD x 200mmL
- Mfr # 564202
- Zoro # G323580385
original price:Â $9.35 , new price: $8.42 , 9 percent off
new price:Â
$
8.42
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564202
- Zoro #
- G323580385
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Taper Line Up Punch 2mm Diameter x 200mm Length Precision Steel Tool - 564202, Long Taper Pin Punch This metric long taper pin punch is built for controlled alignment and positioning work where a slim 2mm tip and extended reach are required. The 200mm overall length helps access tighter areas while maintaining steady handling during detailed tasks. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for strength and long-term durability, with anti-corrosive properties to help protect the tool in demanding shop conditions. Heat treatment and a corrosion resistant coating further support consistent performance over time. Key Benefits 2mm metric long taper pin design supports accurate alignment and positioning. 200mm overall length provides reach and control in confined spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat treated for maximum durability under repeated, professional-grade use. Corrosion resistant coating helps reduce rust and surface wear over time. Meets or exceeds ANSI standards for dependable tool quality and performance. SKU 564202 is designed for technicians who need a durable, long taper punch that holds up to daily shop use. The combination of hardened construction, corrosion resistance, and ANSI-backed quality helps ensure reliable results while supporting a long service life in professional toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.